0 items

PROFLO® 5/8 in. OD Push Angle Stop With 1/2 F Lavatory Riser

PFXQAQ32CFL20

Valve Size

1/2 in

$19.27

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Connection: 5/8" OD Push x 1/2"
  • Includes pre-assembled 20" supply line
  • Push connect technology
  • Removable and reusable
  • Works with copper, PEX and CPVC

SPECIFICATIONS

End Connection 1
OD
End Connection 2
Push
Lead Law Compliant
Yes
Valve Size
1/2 in, 5/8 in
Valve Type
Angle Supply Stop Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday