5/8 x 7/16 x 1/2 in. OD Compression x Slip x Slip Lever Angle Supply Stop Valve in Chrome Plated

You last purchased this on
 
PROFLO®

5/8 x 7/16 x 1/2 in. OD Compression x Slip x Slip Lever Angle Supply Stop Valve in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

5/8 x 7/16 x 1/2 in. OD Compression x Slip x Slip Lever Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #PFXQAJ34C
  • Item #3824658
  • Manufacturer Part #PFXQAJ34C
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 5/8 in. x 7/16 in. x 1/2 in. compression x slip joint end connections
  • CUPC approved
  • Brass angle stop valve with quarter-turn knob handle
  • ASME A112.18.1
  • NSF 372
  • Operating temperature 40 to 160° F
  • Operating pressure 125 psi maximum
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14-2010a, ANSI 372-2022, ANSI 61-2019
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18, CSA 61-2019
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
OD Compression
End Connection 2:
Slip
End Connection 3:
Slip
End Connections:
OD Compression x Slip x Slip
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 14-2010a, NSF 372-2022, NSF 61-2019
NSF Certified:
Yes
Pressure - High:
125
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Quarter Turn Handle
Valve Size:
5/8 in x 7/16 in x 1/2 in
Valve Type:
Angle Supply Stop Valve
WaterSense Labeled:
No
cUPC Certified:
Yes