0 items

PROFLO® 5/8 x 3/8 x 1/4 in. OD Dual Handle Valve in Rough Brass

PFXDC321R

Valve Size

1/4 in

$54.47

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brass body with brass/plastic stem
  • For copper tube use only
  • Operating temperature: 40°F - 160°F

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
25 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Operator
Dual Handle
Valve Size
1/4 in, 3/8 in, 5/8 in
Valve Type
Angle Supply Stop Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday