0 items

PROFLO® Folsom 56 x 30 in. Enameled Steel Bathtub with Left Drain

PFB54LS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alcove installation
  • Full length support pad
  • Non-skid bottom
  • Soaker
  • Standard rough-in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.4M
ASME Specifications
ASME A112.19.4M
Application
Residential
CARB OTC LEED Compliant
No
Collection
Folsom
Color Finish
Bone
Color Finish Category
Neutrals
Depth
13-1/2 in
Drain Location
Left
GSA Approved
No
Height
15-1/4 in
IAPMO Listed
No
Installation Type
Alcove
Length
56 in
Material
Enameled Steel
UL Listed
No
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday