0 items

PROFLO® 6 in. 12 ga PVC Steel Wire Pipe Hook

PF200PSU12

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Iron pipe size
  • Made in the USA

SPECIFICATIONS

Coating
Copper Plated
Fits Pipe Size
1/2 in
Gauge
12
Length
6 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday