0 items

PROFLO® 6 x 1/2 in. NPT Shower Arm Riser and Flange

PFSK43

Color Finish

Starting at $49.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits all showerheads
  • Includes 1/2" IPS sure grip flange
  • Riser arm: 6"
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
6 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8 in
Material
Brass
NSF Certified
No
Type
Shower Arm
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday