0 items

PROFLO® Lumb 60 x 30 in. Bathtub with Left Drain

PFB14AL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Lumb
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
GSA Approved
No
Height
14-1/4 in
IAPMO Listed
No
Length
60 in
UL Listed
No
Width
30 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday