0 items

PROFLO® Rampart 60 x 30 in. Enameled Steel Above-Floor Bathtub with Right Drain

PFB16CRS2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Above floor rough-in
  • Alcove installation
  • End drain
  • Full length support pad
  • Full length tile flange
  • Lumbar support: 40°
  • Non-skid bottom
  • Premium heat retention and sound absorption
  • Soaker

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Rampart
Color Finish
White
Color Finish Category
Whites
Depth
13-1/4 in
Drain Location
Right
GSA Approved
No
Height
16-5/8 in
IAPMO Listed
No
Installation Type
Alcove
Length
60 in
Material
Enameled Steel
UL Listed
No
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday