0 items

PROFLO® Folsom 60 x 30 in. Enameled Steel Standard Bathtub with Left Drain

PFB15CDL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alcove installation
  • End drain
  • Full length support pad
  • Full length tile flange
  • Lumbar support: 35°
  • Non-skid bottom
  • Soaker
  • Standard rough-in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.4M
ASME Specifications
ASME A112.19.4M
Application
Residential
CARB OTC LEED Compliant
No
Collection
Folsom
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Drain Location
Left
GSA Approved
No
Height
16-5/8 in
IAPMO Listed
No
Installation Type
Alcove
Length
60 in
Material
Enameled Steel
UL Listed
No
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday