0 items

PROFLO® 60 x 32 in. 3-Wall Alcove Whirlpools with Left-Hand Drain

PFW6032ALSK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air activated on/off switch
  • Capacity: 40 gal
  • Drop-in installation
  • End drain
  • Silent air induction for quiet operation
  • Textured slip-resistant bottom

SPECIFICATIONS

ADA Compliant
No
AMP
5.6
Capacity
40 gal
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
Height
16-1/2 in
Horsepower
1-1/2 hp
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Number Of Jets
8
Volts
115V
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday