0 items

PROFLO® 60 x 36 x 19-1/2 in. Acrylic Bath Tub in White

PFS6036AWH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Drop-in installation
  • End drain
  • Forty-five gal capacity
  • Integral arm rests
  • Textured slip-resistant bottom

SPECIFICATIONS

ADA Compliant
No
Capacity
45 gal
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Drain Location
End
Height
19-1/2 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday