0 items

PROFLO® Willett 7.5 gpm 3-Hole Roman Tub Faucet Trim with Double Lever Handle

PF2870

Color Finish

Starting at $187.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc cartridges
  • Connection: 1/2" IPS
  • Flow rate: 7.5 gpm
  • Installation: 8" - 16"
  • Max deck thickness: 1-9/16"
  • Meets ANSI: A112.18.1M
  • Metal lever handles
  • NSF 61 compliant
  • Trim only
  • cUPC/IAPMO listed

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Willett
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
7.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
5-1/8 in
Spout Reach
8-1/2 in
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday