0 items

PROFLO® 72 x 36 in. Drop-In Bathtub with Reversible Drain in Biscuit

PFS7236ABS

Color Finish

(Pricing is for Biscuit)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Integral arm rests
  • Textured slip-resistant bottom

SPECIFICATIONS

ADA Compliant
No
Capacity
50 gal
Color Finish
Biscuit
Color Finish Category
Neutrals
Configuration
Soaker
Drain Location
Reversible
Height
19-1/2 in
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday