0 items

PROFLO® 72 x 42 in. Acrylic Whirlpool Bath Tub with Hydro Jets

PFWPLUSA7242

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air activated on/off switch
  • Capacity: 40 gal
  • Drop-in installation
  • End drain
  • Measures: 58" x 38" x 20 1/2"
  • Silent air induction for quiet operation
  • Textured slip-resistant bottom

SPECIFICATIONS

ADA Compliant
No
Capacity
55 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
End
Height
19-1/2 in
Horsepower
1-1/2 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Number Of Jets
8
Volts
115V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday