0 items

PROFLO® Amador 1.6 gpf Toilet Tank in White

PF9310WH

Color Finish

(Pricing is for White)

$102.38

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Close coupled tank with cover
  • Dual flush push button is chrome
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • With 2" fully glazed trapway

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.14
ASME Specifications
ASME A112.19.14, ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
PROFLO® PF1400TWH, PF1401TWH and PF1403TWH Toilet Bowls
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B651
Collection
Amador
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
1.1 - 1.6 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
IAPMO Listed
Yes
Length
6-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Gravity
WaterSense Labeled
Yes
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday