0 items

PROFLO® Barbed x Hose Barb Brass Coupling

PFXBRHB

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Barbed
End Connection 2
Hose Barb
End Connections
Barbed x Hose Barb
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Brass
Size
1/4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday