0 items

PROFLO® Barbed x MIP Brass Hose Adapter

PFXMBRHBB

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Barbed
End Connection 2
MIP
End Connections
Barbed x MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Material
Brass
Size
1/2 in x 1/4 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday