0 items

PROFLO® Basket Strainer

PF1435

Color Finish

Starting at $11.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Die cast nuts
  • Economy Series
  • Fits 3-1/2" opening
  • Fixed post style basket
  • Replacement 3mm rubber locknut washer available (PFBSG)
  • Shallow cup stainless steel basket and body

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
4-1/2 in
Material
Stainless Steel
Strainer Size
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday