0 items

PROFLO® Brass Anti-Siphon Sillcock

PF73ASPP

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
4 in
Material
Brass
Maximum Pressure
125 psi
NSF Certified
No
Valve Operator
Wheel Handle

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday