0 items

PROFLO® Brass IPS Hose Bibb

PF71C

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • MIP connection
  • Operating pressure: 125 psi
  • Threaded ends

SPECIFICATIONS

End Connection 1
IPS
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-91/100 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
No
Number of Handles
Single Handle
Valve Operator
Screw Handle
Valve Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday