0 items

PROFLO® Brass PEX Ball Valve

PFX472

Valve Size

Starting at $14.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1960
CARB OTC LEED Compliant
No
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
400 WOG
Maximum Temperature
212
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Body Style
Ball
Valve Port Opening
Full Port
Valve Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday