0 items

PROFLO® CPVC Frost-Proof Sillcock

PF74ASCPD

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-siphon
  • Ceramic disc technology
  • Chrome Plated brass tube
  • Frostproof design
  • Half turn operation
  • Handwheel or optional loose key operation
  • Optional Accessories: Replacement Ceramic Cartridge: PF74CART
  • Premium series
  • Solid round angled wall flange with screws

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
CPVC
End Connection 2
CPVC
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Length
4 in
Material
Brass
Valve Operator
Wheel Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday