0 items

PROFLO® Double Lever Handle Centerset Lavatory Faucet

PFWS2840

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass body construction
  • Ceramic cartridge
  • Flow rate: 1.5 gpm
  • Max deck thickness: 1-1/8"
  • Meets ANSI: A112.18.1M
  • Metal lever handles
  • NSF 61 compliant
  • With brass pop-up

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
4-13/16 in
Spout Reach
6-7/8 in
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday