0 items

PROFLO® FIP x CTS Socket Union Stainless Steel Adapter

PFXCPSU

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • CPVC/SS transition fitting
  • Compact design
  • Molded CPVC socket union with 300 series stainless steel female union adapter
  • Pressure rated to 100 psi at 180°F

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
CTS
End Connections
FIP x CTS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
100 psi
Maximum Temperature
180

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday