0 items

PROFLO® Hose Sillcock

PF11C

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bronze construction
  • FIP connection
  • Handwheel operation
  • Operating pressure: 125 psi

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-19/50 in
Material
Bronze
Maximum Pressure
125 psi
Valve Operator
Wheel Handle
Valve Seat Material
NBR

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday