0 items

PROFLO® Hose Spray Guide Black

PF310440

Color Finish

(Pricing is for Black)

$2.51

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Plastic construction
  • Standard replacement spray hose guide

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday