0 items

PROFLO® IPS Countersunk Head Brass Plug

PFHDCSBP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Brass construction
  • Countersunk design
  • For residential and light commercial use
  • Heavy pattern
  • IPS
  • Not for pressure applications

SPECIFICATIONS

End Connection 1
IPS
End Connections
IPS
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday