0 items

PROFLO® MIP x Sweat Brass Boiler Drain

PFX75C

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • No kink full pattern with stuffing box
  • Not for use at or below ground level
  • Produces 125 lbs cold water pressure to 100°F

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
Sweat
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
No
UL Listed
No
Valve Size
1/2 in
Width
2-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday