0 items

PROFLO® OD Flare x FIP Brass Union

PFFFU

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Designed for use with aluminum, copper and plastic tubing
  • Flare end has 20 threads
  • Manufactured with dryseal pipe threads
  • Pressure ratings, depends on tubing type and wall thickness, see Specifications document for exact detail
  • Recommended for higher pressures than those covered by compression fittings
  • Resists mechanical pull out

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Application
Fuel, Liquefied Petroleum, Natural Gas, Oil
Clean Bagged
Yes
End Connection 1
OD Flare
End Connection 2
FIP
End Connections
OD Flare x FIP
Fitting Size 1
5/16 in
Fitting Size 2
1/4 in
Fitting Sizes
5/16 in x 1/4 in
Fitting Type
Reducing
Material
Brass
Maximum Temperature
250
Origin
Domestic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday