0 items

PROFLO® PEX Gate Valve

PFT310

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Non-rising stem
  • Operating pressure: 200 psi WOG
  • PEX Connection
  • Solid wedge disc

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Pressure
200 WOG
Valve Disc Material
Solid Wedge
Valve Size
1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday