Plastic Flush Valve Gasket
Plastic Flush Valve Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic
- Product Type:
- Flush Valve Gasket
- WaterSense Labeled:
- No