0 items

PROFLO® Pressure Balancing Tub and Shower Trim Kit with Single Lever Handle and Diverter Spout

PF7681

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA and UFAS compliant handles
  • Basic Series
  • Brass shower arm and flange
  • Decorative lever handle
  • Diverter tub spout
  • Easy clean showerhead
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • Single handle
  • UPC/IAPMO listed

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday