0 items

PROFLO® PVC DWV Knockout Test Cap

PF131

Diameter

Starting at $0.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High impact polystyrene construction
  • Plastic
  • Solvent welds to PVC or ABS pipe

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
2 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday