0 items

PROFLO® PVC Slip Swing Check Valve

PFPCV700

Valve Size

1-1/2 in
Starting at $22.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be installed vertically or horizontally
  • Conforms to ASTM D2473
  • Constructed from durable type 1 PVC
  • Full flow design reduces flow loss
  • Maximum fluid temperature of 140° F, 60° C
  • Not for use with compressed air, gases or potable water
  • Pressure rating of 125 PSI at 75° F, 24° C
  • Socket and connections

SPECIFICATIONS

ASTM Specifications
ASTM D-2466, ASTM D-2473
Clean Bagged
No
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
FM Approved
No
IAPMO Listed
No
Length
5-11/25 in
Material
Plastic
Material Type
PVC
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
No
UL Listed
No
Valve Disc Material
Plastic
Valve Seat Material
Buna-N
Valve Size
1-1/2 in
Valve Type
Swing Check Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday