0 items

PROFLO® PVC Snap Inlet Cleanout

PF4280

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Fits over or inside of SCH 40 pipe
  • Snap-in style

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Fits Pipe Size
3 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday