0 items

PROFLO® Shower Grab Bar in Peened

PFGBPF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 1/2"
  • Bar: 18 gauge (0.048) 304 stainless steel
  • Concealed flange
  • Flange: 14 gauge 304 stainless steel
  • For commercial applications
  • Peened
  • Screws: #10 x 2" self tapping stainless steel

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
Peened
Height
1-1/2 in
IAPMO Listed
No
Length
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday