0 items

PROFLO® Slip PVC EPDM Union

PFP80SU

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fits SCH 40 and SCH 80 pipe
  • PVC construction with EPDM O-rings
  • Pressure rated to 150 psi at 73° F
  • Solvent weld connection

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
73

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday