0 items

PROFLO® Solvent Weld Socket Weld Schedule 80 Van Stone Style PVC Flange

PFP80VSSF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Intended for applications where operating temperatures will not exceed 140° F
  • PVC SCH 80 construction
  • Solvent weld connection
  • Two piece design
  • Van Stone style

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connections
Solvent Weld
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Flange Type
Socket Weld
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
No
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday