0 items

PROFLO® Straight Valve

PF80C

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Handwheel operation
  • Maximum pressure: 125 psi

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
IAPMO Listed
Yes
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
No
Number of Handles
Single Handle
Valve Operator
Wheel Handle
Valve Size
1/2 in
Valve Type
Straight Supply Stop Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday