PROFLO® Weldneck 300# Standard Carbon Steel Raised Face Flange
G300RFWNFW
- FITTING SIZES
- PRICE
SPECIFICATIONS
- Clean Bagged
- No
- End Connection 1
- Weldneck
- End Connection 2
- Weldneck
- End Connections
- Weldneck
- FM Approved
- No
- Fitting Size 1
- 1 in
- Fitting Size 2
- 1 in
- Fitting Sizes
- 1 in
- Fitting Type
- Straight
- Flange Type
- Raised Face, Weldneck
- IAPMO Listed
- No
- Material
- Carbon Steel
- NSF Certified
- No
- Pressure Class
- 300#
- Schedule Class
- Standard
- UL Listed
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday