PROFLO®

18 in. Grab Bar in Satin

Part #PFGB18EMSF4

Color/Finish:
Satin Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WingIts® fastener compatible
  • Includes six 2" self tapping #10 stainless steel screws
  • Satin finish
  • ADA compliant
  • Exposed screws

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

CARB OTC LEED Compliant: No

Color Finish: Satin Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 1-1/2 in

IAPMO Listed: No

Installation Type: Exposed Screw

Length: 18 in

Material: Stainless Steel

Material Type: 304

Mount Type: Wall

Type: PFGB18EMSF4

Weight Capacity: 250

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access