18 in. Grab Bar in Satin Steel

You last purchased this on
 
PROFLO®

18 in. Grab Bar in Satin Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

18 in. Grab Bar in Satin Steel

  • Fast #
  • Part #PFGB18SF2
  • Item #4578907
  • Manufacturer Part #PFGB18SF2
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ADA compliant
  • Requires Certification

Recommended Accessories


Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Steel
Depth:
1-1/2 in
Diameter:
1-1/2 in
Gauge (metal):
18 ga
Height:
3 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
21 in
MA Approved -:
No
Material:
Stainless Steel
Material Type:
304
Mount Type:
Wall
WaterSense Labeled:
No
Width:
18 in