1/8 in. Hose Barb x MIP Brass Adapter

Part #PFXMHAAN  |  Item #5049679  |  Manufacturer Part #B12522X

$ 4.02 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #PFXMHAANItem #5049679Mfr. Part #B12522X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.02 /EACH
    Added to your cart. View Cart

Product Details

  • Used to connect iron pipe to plastic or rubber tubing
  • Machined, 1-piece body
  • Installation requires a hose clamp, not included
  • Manufactured with dry seal pipe threads
  • Max Temperature: 160°F
  • Max Pressure: 150 psi
  • ANSI B1.20.1;ANSI 372
  • NSF 372

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI 372]

Clean Bagged: No

End Connection 1: Hose Barb

End Connection 2: MIP

End Connections: Hose Barb x MIP

Fitting Size 1: 1/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 150 psi

Maximum Temperature: 100

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Global