18 x 12 in. Polyethylene Sewage Basin Extension

You last purchased this on
 
PROFLO®

18 x 12 in. Polyethylene Sewage Basin Extension

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

18 x 12 in. Polyethylene Sewage Basin Extension

  • Fast #
  • Part #PF99295
  • Item #8889404
  • Manufacturer Part #PF99295
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pump kits (sold separately)
  • 18" X 12"
  • For use with PF93015 & PF93020 pre-assembled simplex sewage
  • 20.375 in. outer diameter, 17.0625 in. inner diameter, 12.3125 in. height
  • Max Temperature Rating: 120°F (49°C)
  • Polyethylene construction
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PF93015 and PF93020
Diameter - Inside 1:
17-1/16 in
Diameter - Outside:
20-3/8 in
Height:
12-5/16 in
Length:
18 in
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Product Type:
Extension
UL Listed:
No
Width:
12 in