18 x 3/4 in. FIP x MIP Corrugated Flexible Water Heater Connector

You last purchased this on
 
PROFLO®

PFXC Series 18 x 3/4 in. FIP x MIP Corrugated Flexible Water Heater Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFXC Series 18 x 3/4 in. FIP x MIP Corrugated Flexible Water Heater Connector

  • Fast #
  • Part #PFXCHFM18N
  • Item #4777761
  • Manufacturer Part #PFXCHFM18N
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Max pressure: 125 psi
  • Max temperature: 180°F
  • Stainless steel corrugated, kink resistant tubing
  • AB 1953 compliant
  • Conforms to ASME A112.18.6
  • NSF 61 compliant
  • IAPMO listed
  • Working temperature: 40°F - 160°F
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.6
ASTM:
ASTM A-240
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.6-17
Collection:
PFXC Series
End Connection 1:
FIPT
End Connection 2:
MIPT
End Connections:
FIPT x MIPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Stainless Steel
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Water Supply Connector Type:
Water Heater
WaterSense Labeled:
No