1 gpf 1/4 Stall Siphon Jet Urinal with 3/4 Top Spud in White (Hanging Brackets Included)
1800 Series 1 gpf 1/4 Stall Siphon Jet Urinal with 3/4 Top Spud in White (Hanging Brackets Included)
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Siphon-jet flushing
- Integral flushing rim
- High efficiency urinal siphon-jet, rear outlet
- Watersense Certified
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2-2018
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- 1800 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14 in
- EcoLogo Certified:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Siphon Jet
- Height:
- 22-7/16 in
- IAPMO Listed -:
- Yes
- Inlet Outlet:
- 3/4 in inlet/ 2 in outlet
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Outlet Spud Location:
- Rear
- Outlet Spud Size:
- 2 in
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Toilet/Urinal Outlet:
- Rear
- Urinal Installation:
- Wall Mount
- Urinal Type:
- Quarter Stall
- WaterSense Labeled:
- No
- Width:
- 14-3/16 in