Quarter Stall Washout Urinal with 3/4 in. Top Spud in White

You last purchased this on
 
PROFLO®

1800 Series Quarter Stall Washout Urinal with 3/4 in. Top Spud in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1800 Series Quarter Stall Washout Urinal with 3/4 in. Top Spud in White

  • Fast #
  • Part #PF1805PTWH
  • Item #7872772
  • Manufacturer Part #PF1805PTWH
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 3/4'' top inlet spud
  • Bottom outlet
  • Quarter stall wash out
  • WaterSense labeled when used with a 0.125 or 0.5 gpf WaterSense labeled flushometer
  • Flush valve not included
  • Check your local codes to determine if 0.5–1.0 gpf urinals are permitted in your area
  • 1-1/2'' outlet for exposed trap connection
  • Hanging bracket included
  • ADA compliant when installed according to ADA guidelines
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
1800 Series
Color:
White
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Threaded
End Connections:
Threaded
Flow Rate:
0.125/1.0 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Wash Out
GSA Approved:
No
Height:
21-1/8 in
IAPMO Listed -:
Yes
Inlet Outlet:
3/4 in inlet/ 1-1/2 in outlet
Inlet Spud Size:
3/4 in
MA Approved -:
Yes
Material:
Vitreous China
NSF Certified:
No
Outlet Spud Location:
Rear
Outlet Spud Size:
1-1/2 in
Product Type:
Urinal
Spud Location:
Top
Toilet/Urinal Outlet:
Bottom
UL Listed:
No
Urinal Installation:
Wall Mount
Urinal Type:
Quarter Stall
WaterSense Labeled:
No
Width:
14-1/8 in
cUPC Certified:
Yes