PROFLO® 19-1/2 x 60 x 42 in. 45 gal Drop-In Bathtub with End Hand Drain

PFS6042AV

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 60" L X 42" W X 20" H
  • Capacity: 40 gal
  • Constructed of Lucite® acrylic
  • Drop-in installation
  • End drain
  • Textured slip-resistant bottom

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1 95
ASME Specifications
ASME A112.19.7M 95, ASME A112.19.8M-87R(96)
CARB OTC LEED Compliant
No
Capacity
45 gal
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Drain Location
End
GSA Approved
No
Height
19-1/2 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
UL Listed
No
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday