PROFLO® 19-3/4 x 72 x 42 in. Acrylic Left Hand Rectangle Whirlpool Bathtub with Skirt

PFW7242ALSK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air activated on/off switch
  • Capacity: 40 gal
  • Drop-in installation
  • End drain
  • Integral arm rests
  • Measures: 60" x 32" x 19 1/2"
  • Silent air induction for quiet operation
  • Textured slip-resistant bottom

SPECIFICATIONS

ADA Compliant
No
AMP
20
ANSI Specifications
ANSI Z124.1 95
ASME Specifications
ASME A112.19.7M 95, ASME A112.19.8M-87R(96)
CARB OTC LEED Compliant
No
Capacity
55 gal
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
Height
19-3/4 in
Horsepower
1-1/2 hp
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
72 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
115V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday