2-1/2 in. IPS Countersunk Square Head Domestic Brass Plug
PFBP5CSK Series 2-1/2 in. IPS Countersunk Square Head Domestic Brass Plug
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Southern code
- For residential and light commercial use
- Countersunk design
- Straight fitting type
- Not for pressure applications
- IPS connection
Specifications
- Application:
- Light Commercial, Residential
- Clean Bagged:
- No
- Collection:
- PFBP5CSK Series
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Plug, Square Head
- Head Style:
- Countersunk
- Height:
- 47/100 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Weight:
- 0.25 lb